HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185520
- Mfr # PFC330-14-3G-V
- Zoro # G322558125
product price:Â
$
69.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9660H3SLA000P, EPPENSTEINER E400HL660H3, FILTER-MART 050424, FILTER-X XH02306, FILTREC DHD660E03B, FILTREC DHD660E03V, HYDAC/HYCON 0660D003BN, HYDAC/HYCON 0660D003BNV, HY-PRO HP33DNL143MSB, MAIN FILTER MF0060452, MAIN FILTER MF0060453, NATION
Filter Media
MICROGLASS
Height
13.74
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-3G-V
- Zoro #
- G322558125
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660H3SLA000P, EPPENSTEINER E400HL660H3, FILTER-MART 050424, FILTER-X XH02306, FILTREC DHD660E03B, FILTREC DHD660E03V, HYDAC/HYCON 0660D003BN, HYDAC/HYCON 0660D003BNV, HY-PRO HP33DNL143MSB, MAIN FILTER MF0060452, MAIN FILTER MF0060453, NATION
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Top
- 3.03
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.