Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0575976
- Mfr # PPL8900-13-25SS-V
- Zoro # G822540538
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D761T25A, FILTREC D761T25AV, HY-PRO HP89L1318WE, HY-PRO HP89L1318WV, HY-PRO HP89L1325WB, HY-PRO HP89L1325WV, MAIN FILTER MF0575975, MAIN FILTER MF0575976, SWIFT SF89001325W, SWIFT SF89001325WV, WIX D07B25TAV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
25
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-25SS-V
- Zoro #
- G822540538
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D761T25A, FILTREC D761T25AV, HY-PRO HP89L1318WE, HY-PRO HP89L1318WV, HY-PRO HP89L1325WB, HY-PRO HP89L1325WV, MAIN FILTER MF0575975, MAIN FILTER MF0575976, SWIFT SF89001325W, SWIFT SF89001325WV, WIX D07B25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- OD Top
- 3.79
- ID Top
- 2.2
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.