Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 6G1H XREEL
- Zoro # G023533438
product price:Â
$
7.69
/ea
Sold in multiples of 385 for
$2,960.65
Key Features
Operating Pressure (PSI)
2250 psi
Temp. Range
-40 to 275 Degrees F
Hose Outside Dia. (In.)
0.69 in
Standards
45545-2; 100R1 Type AT 2003 Revision
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6G1H XREEL
- Zoro #
- G023533438
- UPC #
- 770075153290
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.69 in
- Hose Inside Dia.
- 3/8 in
- Dash Size
- 6
- Min. Bend Radius (In.)
- 5 in
- Hose Length
- 385 ft
Details
- Operating Pressure (PSI)
- 2250 psi
- Temp. Range
- -40 to 275 Degrees F
- Standards
- 45545-2; 100R1 Type AT 2003 Revision
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Hose Color
- Black
- Hose Cover Material
- CSM Rubber
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.