Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576009
- Mfr # PFC820-3-6G-V
- Zoro # G722503855
product price:Â
$
28.39
/ea
Sold in multiples of 2 for
$56.78
Key Features
Replaces OEM Part
FILTREC D820G06A, FILTREC D820G06AV, MAIN FILTER MF0576008, MAIN FILTER MF0576009, WIX D05A06GAV
Filter Media
MICROGLASS
Height
2.72
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-3-6G-V
- Zoro #
- G722503855
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D820G06A, FILTREC D820G06AV, MAIN FILTER MF0576008, MAIN FILTER MF0576009, WIX D05A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- OD Bottom
- 2.18
- OD Top
- 2.18
- ID Top
- 1.11
Dimensions
- Height
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.