Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576190
- Mfr # PHY15-2-10G-V
- Zoro # G722463463
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
FILTREC DHD15G10B, FILTREC DHD15G10V, MAIN FILTER MF0576190, MAIN FILTER MF0576191, WIX D83E10GV
Filter Media
MICROGLASS
Height
1.69
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY15-2-10G-V
- Zoro #
- G722463463
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD15G10B, FILTREC DHD15G10V, MAIN FILTER MF0576190, MAIN FILTER MF0576191, WIX D83E10GV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.38
- OD Top
- 1.38
- Collapse Pressure
- 435
- ID Top
- 0.49
Dimensions
- Height
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.