Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576309
- Mfr # PHY30-4-40SS-V
- Zoro # G022469707
product price:Â
$
35.85
/ea
Sold in multiples of 2 for
$71.70
Key Features
Replaces OEM Part
FILTREC DHD30S40B, FILTREC DHD30S40V, HY-PRO HP54NL440WB, HY-PRO HP54NL440WV, INTERNORMEN 300069, INTERNORMEN 01E3040G30EP, INTERNORMEN 01E3040G30EV, JURA FILTRATION SH75145, MAIN FILTER MF0576308, MAIN FILTER MF0576309, WIX D40B40SV
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
40
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-40SS-V
- Zoro #
- G022469707
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD30S40B, FILTREC DHD30S40V, HY-PRO HP54NL440WB, HY-PRO HP54NL440WV, INTERNORMEN 300069, INTERNORMEN 01E3040G30EP, INTERNORMEN 01E3040G30EV, JURA FILTRATION SH75145, MAIN FILTER MF0576308, MAIN FILTER MF0576309, WIX D40B40SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.38
- Collapse Pressure
- 435
- ID Top
- 0.49
- OD Bottom
- 1.38
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.