HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576429
- Mfr # PMH170-9-1G-HC-V
- Zoro # G922507714
product price:Â
$
98.95
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F01B, FILTREC DLD240F01V, HY-PRO HP28HL91MB, HY-PRO HP28HL91MV, MAIN FILTER MF0169914, MAIN FILTER MF0576429, WIX D51B01FV
Height
9.06
Micron Rating
1
OD Bottom
2.36
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-1G-HC-V
- Zoro #
- G922507714
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240F01B, FILTREC DLD240F01V, HY-PRO HP28HL91MB, HY-PRO HP28HL91MV, MAIN FILTER MF0169914, MAIN FILTER MF0576429, WIX D51B01FV
- Micron Rating
- 1
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 200/1
- Filter Media
- MICROGLASS
- ID Top
- 1.35
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.