Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576473
Mfr # PMH8515-15-3GW
Zoro # G622573705
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0045EW03B, MAIN FILTER MF0576473, WIX D63B03EWB
Filter Media
GLASS/WATER REMOVAL
Height
14.69
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-3GW
- Zoro #
- G622573705
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0045EW03B, MAIN FILTER MF0576473, WIX D63B03EWB
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- OD Top
- 3.32
- ID Top
- 1.88