HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576497
- Mfr # PMH149-3-5G-V
- Zoro # G522463342
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
FILTREC DMD149E05B, FILTREC DMD149E05V, HYDAC/HYCON 2005D05BN, HYDAC/HYCON 2005D05BNV, MAIN FILTER MF0576496, MAIN FILTER MF0576497, WIX D74B05EV
Filter Media
MICROGLASS
Height
2.75
Micron Rating
5
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-5G-V
- Zoro #
- G522463342
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD149E05B, FILTREC DMD149E05V, HYDAC/HYCON 2005D05BN, HYDAC/HYCON 2005D05BNV, MAIN FILTER MF0576496, MAIN FILTER MF0576497, WIX D74B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.19
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.64
- OD Top
- 1.19
- Collapse Pressure
- 435
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.