Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576527
- Mfr # PEP20004-3-74SS-V
- Zoro # G322495581
product price:Â
$
41.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004G80A000P, FILTREC DVD20004B80B, FILTREC DVD20004B80V, MAIN FILTER MF0576526, MAIN FILTER MF0576527, REXROTH 20004G80A000M, REXROTH 20004G80A000V, WIX D18A80BV
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
74
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-74SS-V
- Zoro #
- G322495581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004G80A000P, FILTREC DVD20004B80B, FILTREC DVD20004B80V, MAIN FILTER MF0576526, MAIN FILTER MF0576527, REXROTH 20004G80A000M, REXROTH 20004G80A000V, WIX D18A80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 1.77
- OD Top
- 1.77
- Collapse Pressure
- 435
- ID Top
- 0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.