HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576557
- Mfr # PEP20004-3-40SS-HC-V
- Zoro # G522529192
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20004G40C000P, FILTREC DVD20004W40B, FILTREC DVD20004W40V, HY-PRO HP43HL340WB, HY-PRO HP43HL340WV, MAIN FILTER MF0576556, MAIN FILTER MF0576557, REXROTH 20004G40C000M, REXROTH 20004G40C000V, WIX D18A40WV
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
40
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-40SS-HC-V
- Zoro #
- G522529192
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004G40C000P, FILTREC DVD20004W40B, FILTREC DVD20004W40V, HY-PRO HP43HL340WB, HY-PRO HP43HL340WV, MAIN FILTER MF0576556, MAIN FILTER MF0576557, REXROTH 20004G40C000M, REXROTH 20004G40C000V, WIX D18A40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.77
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.