Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576629
- Mfr # PEP20004-6-3G-V
- Zoro # G822534551
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008H3SLA000P, EPPENSTEINER 20008H3XLA000P, FILTREC DVD20008E03B, FILTREC DVD20008E03V, HY-PRO HP43NL63MB, HY-PRO HP43NL63MV, MAIN FILTER MF0576628, MAIN FILTER MF0576629, REXROTH 20008H3SLA000M, REXROTH 20008H3SLA000V, REXROTH 20008H3XLA000
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-3G-V
- Zoro #
- G822534551
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008H3SLA000P, EPPENSTEINER 20008H3XLA000P, FILTREC DVD20008E03B, FILTREC DVD20008E03V, HY-PRO HP43NL63MB, HY-PRO HP43NL63MV, MAIN FILTER MF0576628, MAIN FILTER MF0576629, REXROTH 20008H3SLA000M, REXROTH 20008H3SLA000V, REXROTH 20008H3XLA000
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- OD Top
- 1.77
- ID Top
- 0.95
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.