HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576653
- Mfr # PEP20004-6-10SS-HC-V
- Zoro # G622547607
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008G10C000P, FILTREC DVD20008W10B, FILTREC DVD20008W10V, MAIN FILTER MF0576652, MAIN FILTER MF0576653, REXROTH 20008G10C000M, REXROTH 20008G10C000V, WIX D20A10WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
10
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-10SS-HC-V
- Zoro #
- G622547607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20008G10C000P, FILTREC DVD20008W10B, FILTREC DVD20008W10V, MAIN FILTER MF0576652, MAIN FILTER MF0576653, REXROTH 20008G10C000M, REXROTH 20008G10C000V, WIX D20A10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.77
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Bottom
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.