HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CLE010CV1
- Mfr # PSH10-3-25P-B
- Zoro # G822492332
product price:Â
$
10.39
/ea
Sold in multiples of 4 for
$41.56
Key Features
Replaces OEM Part
FBN HI204676, FILTER-X XH01613, FILTREC D220C25, MAIN FILTER MF0059172, SCHUPP HY25028, SOFIMA 55631, SOFIMA 55632, SOFIMA CLE010CV1, SOFIMA LE10CV1, WIX D70A25C
Filter Media
PAPER
Height
3.27
Micron Rating
20
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-25P-B
- Zoro #
- G822492332
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN HI204676, FILTER-X XH01613, FILTREC D220C25, MAIN FILTER MF0059172, SCHUPP HY25028, SOFIMA 55631, SOFIMA 55632, SOFIMA CLE010CV1, SOFIMA LE10CV1, WIX D70A25C
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.49
- OD Bottom
- 2.76
- OD Top
- 2.76
- Beta Ratio 1
- 2/20/2026
- ID Bottom
- 1.14
- Collapse Pressure
- 75
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.