HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576671
- Mfr # PEP20004-10-25SS-V
- Zoro # G122515960
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013G25A000P, EPPENSTEINER 20013G25A000V, FILTREC DVD20013B25B, FILTREC DVD20013B25V, FILTREC WT1457, HY-PRO HP43NL1025WB, HY-PRO HP43NL1025WV, MAIN FILTER MF0576670, MAIN FILTER MF0576671, REXROTH 20013G25A000M, REXROTH 20013G25A000V, WIX D
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-25SS-V
- Zoro #
- G122515960
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013G25A000P, EPPENSTEINER 20013G25A000V, FILTREC DVD20013B25B, FILTREC DVD20013B25V, FILTREC WT1457, HY-PRO HP43NL1025WB, HY-PRO HP43NL1025WV, MAIN FILTER MF0576670, MAIN FILTER MF0576671, REXROTH 20013G25A000M, REXROTH 20013G25A000V, WIX D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Bottom
- 1.77
- OD Top
- 1.77
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.