HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576850
- Mfr # PEP20020-6-100SS-HC-V
- Zoro # G622568985
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020G100C000P, FILTREC DVD20020W100B, FILTREC DVD20020W100V, MAIN FILTER MF0576850, MAIN FILTER MF0576851, REXROTH 20020G100C000M, REXROTH 20020G100C000V, WIX D24A100WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-100SS-HC-V
- Zoro #
- G622568985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020G100C000P, FILTREC DVD20020W100B, FILTREC DVD20020W100V, MAIN FILTER MF0576850, MAIN FILTER MF0576851, REXROTH 20020G100C000M, REXROTH 20020G100C000V, WIX D24A100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.07
- ID Top
- 1.66
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.