HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576883
- Mfr # PEP20020-10-10G-V
- Zoro # G322501527
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
DONALDSON P561363, EPPENSTEINER 20030H10SLA000P, EPPENSTEINER 20030H10XLA000P, FILTRATION GROUP E20030DN2010, FILTRATION GROUP E20030DN2010FPM, FILTREC DVD20030E10B, FILTREC DVD20030E10V, HY-PRO HP67NL1010MB, HY-PRO HP67NL1010MV, MAIN FILTER MF0576882, MA
Filter Media
MICROGLASS
Height
9.76
Micron Rating
10
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-10G-V
- Zoro #
- G322501527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- DONALDSON P561363, EPPENSTEINER 20030H10SLA000P, EPPENSTEINER 20030H10XLA000P, FILTRATION GROUP E20030DN2010, FILTRATION GROUP E20030DN2010FPM, FILTREC DVD20030E10B, FILTREC DVD20030E10V, HY-PRO HP67NL1010MB, HY-PRO HP67NL1010MV, MAIN FILTER MF0576882, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.66
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.