HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576899
- Mfr # PEP20020-10-20P-V
- Zoro # G922498999
product price:Â
$
52.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20030P25A000P, FILTRATION GROUP E20030DN1025, FILTRATION GROUP E20030DN1025FPM, FILTREC DVD20030K20B, FILTREC DVD20030K20V, MAIN FILTER MF0576898, MAIN FILTER MF0576899, REXROTH 20030P25A000M, REXROTH 20030P25A000V, WIX D25A20KV
Height
9.76
Micron Rating
20
OD Top
3.15
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-20P-V
- Zoro #
- G922498999
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030P25A000P, FILTRATION GROUP E20030DN1025, FILTRATION GROUP E20030DN1025FPM, FILTREC DVD20030K20B, FILTREC DVD20030K20V, MAIN FILTER MF0576898, MAIN FILTER MF0576899, REXROTH 20030P25A000M, REXROTH 20030P25A000V, WIX D25A20KV
- Micron Rating
- 20
- OD Top
- 3.15
- ID Top
- 1.66
- OD Bottom
- 3.15
- Beta Ratio 1
- 2/20/2026
- Filter Media
- PAPER
- Collapse Pressure
- 435
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.