HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576998
- Mfr # PEP2560-9-10SS-V
- Zoro # G622507540
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G10A000P, EPPENSTEINER 2560G10P, FILTER-X XH02748, FILTREC DVD2560B10B, FILTREC DVD2560B10V, HY-PRO HP96NL910WB, HY-PRO HP96NL910WV, MAIN FILTER MF0061880, MAIN FILTER MF0576998, REXROTH 2560G10A000M, REXROTH 2560G10A000V, STAUFF SS160B10
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
10
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-10SS-V
- Zoro #
- G622507540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- EPPENSTEINER 2560G10A000P, EPPENSTEINER 2560G10P, FILTER-X XH02748, FILTREC DVD2560B10B, FILTREC DVD2560B10V, HY-PRO HP96NL910WB, HY-PRO HP96NL910WV, MAIN FILTER MF0061880, MAIN FILTER MF0576998, REXROTH 2560G10A000M, REXROTH 2560G10A000V, STAUFF SS160B10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.94
- ID Top
- 2.37
- OD Bottom
- 3.94
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.