Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0578622
- Mfr # PEP20400-6-100SS-V
- Zoro # G022468489
product price:Â
$
85.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160G100A000P, FILTER-MART 061600, FILTREC XD160T100A, FILTREC XD160T100AV, HY-PRO HP32NL6100WB, HY-PRO HP32NL6100WV, JURA FILTRATION SH84310, MAHLE PI38016DN, MAHLE PI38016DNDRG100, MAIN FILTER MF0066444, MAIN FILTER MF0578622, REXROTH 2016
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-100SS-V
- Zoro #
- G022468489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160G100A000P, FILTER-MART 061600, FILTREC XD160T100A, FILTREC XD160T100AV, HY-PRO HP32NL6100WB, HY-PRO HP32NL6100WV, JURA FILTRATION SH84310, MAHLE PI38016DN, MAHLE PI38016DNDRG100, MAIN FILTER MF0066444, MAIN FILTER MF0578622, REXROTH 2016
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.59
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.