HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0594236
- Mfr # PPL209-3-10G-V
- Zoro # G722510433
product price:Â
$
45.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 053247, MAIN FILTER MF0594236, PALL UE209AS03H, PALL UE209AS03Z, QUALITY FILTRATION QH209A12V03ST
Filter Media
MICROGLASS
Height
3.9
Micron Rating
10
OD Top
1.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL209-3-10G-V
- Zoro #
- G722510433
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053247, MAIN FILTER MF0594236, PALL UE209AS03H, PALL UE209AS03Z, QUALITY FILTRATION QH209A12V03ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.84
- Beta Ratio 1
- 200/9.7
- OD Bottom
- 1.84
- ID Top
- 0.99
- Collapse Pressure
- 150
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.