Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0594289
- Mfr # PPL219-13-3G-V
- Zoro # G622498374
product price:Â
$
83.19
/ea
Key Features
Replaces OEM Part
DONALDSON P573096, MAIN FILTER MF0594289, PALL UE219AP13H, PALL UE219AP13Z, QUALITY FILTRATION QH219A03V13ST
Filter Media
MICROGLASS
Height
14.05
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-13-3G-V
- Zoro #
- G622498374
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573096, MAIN FILTER MF0594289, PALL UE219AP13H, PALL UE219AP13Z, QUALITY FILTRATION QH219A03V13ST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.12
- ID Top
- 1.11
- OD Top
- 2.12
- Collapse Pressure
- 150
Dimensions
- Height
- 14.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.