HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9700974WV
- Mfr # PPL9700-9-74SS-V
- Zoro # G522557218
product price:Â
$
73.55
/ea
Key Features
Replaces OEM Part
FILTREC D650T74AV, HY-PRO HPKL974WV, MAIN FILTER MF0059497, SWIFT SF9700974W, SWIFT SF9700974WV, WIX D95A74TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
74
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-74SS-V
- Zoro #
- G522557218
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650T74AV, HY-PRO HPKL974WV, MAIN FILTER MF0059497, SWIFT SF9700974W, SWIFT SF9700974WV, WIX D95A74TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- OD Top
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.