Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MANN & HUMMEL HD4001X
- Mfr # PMH125-2-10P-V
- Zoro # G722460912
product price:Â
$
13.65
/ea
Sold in multiples of 3 for
$40.95
Key Features
Replaces OEM Part
BALDWIN PT9424, DONALDSON P502508, FILTREC WP682, FLEETGUARD (CUMMINS) HF28835, HITACHI 4294130, MAIN FILTER MF0433933, MANN & HUMMEL HD4001X, WIX R12E10CV
Filter Media
PAPER
Height
1.97
Micron Rating
10
Collapse Pressure
585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-2-10P-V
- Zoro #
- G722460912
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9424, DONALDSON P502508, FILTREC WP682, FLEETGUARD (CUMMINS) HF28835, HITACHI 4294130, MAIN FILTER MF0433933, MANN & HUMMEL HD4001X, WIX R12E10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 585
- OD Top
- 1.65
- OD Bottom
- 1.65
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.9
Dimensions
- Height
- 1.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.