Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2101A10VNP
- Mfr # PSH3201-9.43-10G-V
- Zoro # G622540264
product price:Â
$
66.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 053626, MP FILTRI CU2101A10AN, MP FILTRI CU2101A10ANP01, MP FILTRI CU2101A10VNP, MP FILTRI CU2101A10VNP01
Filter Media
MICROGLASS
Height
9.43
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9.43-10G-V
- Zoro #
- G622540264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.43
Details
- Replaces OEM Part
- FILTER-MART 053626, MP FILTRI CU2101A10AN, MP FILTRI CU2101A10ANP01, MP FILTRI CU2101A10VNP, MP FILTRI CU2101A10VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.6
- OD Top
- 3.16
- OD Bottom
- 3.16
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.