
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2102M25VN
Mfr # PSH3201-14-25SS-V
Zoro # G022481198
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
MP FILTRI CU2102M25AN, MP FILTRI CU2102M25ANP01, MP FILTRI CU2102M25VN, MP FILTRI CU2102M25VNP01
Filter Media
304 SS WIRE
Height
14.5
Micron Rating
25
OD Bottom
3.16
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PSH3201-14-25SS-V
Zoro #
G022481198
UPC #
-
Country of Origin
United States
Dimensions
Height
14.5
Details
Replaces OEM Part
MP FILTRI CU2102M25AN, MP FILTRI CU2102M25ANP01, MP FILTRI CU2102M25VN, MP FILTRI CU2102M25VNP01
Filter Media
304 SS WIRE
Micron Rating
25
OD Bottom
3.16
OD Top
3.16
ID Top
1.6
Collapse Pressure
305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.