HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2103M500VN
- Mfr # PSH3201-20.08-500SS-V
- Zoro # G222532713
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
MP FILTRI CU2103M500AN, MP FILTRI CU2103M500ANP01, MP FILTRI CU2103M500VN, MP FILTRI CU2103M500VNP01
Filter Media
304 SS WIRE
Height
20.08
Micron Rating
500
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20.08-500SS-V
- Zoro #
- G222532713
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- MP FILTRI CU2103M500AN, MP FILTRI CU2103M500ANP01, MP FILTRI CU2103M500VN, MP FILTRI CU2103M500VNP01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- Collapse Pressure
- 305
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.