Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0201M10AHP01
- Mfr # PMP0201-4-10SS-HC-V
- Zoro # G822525535
product price:Â
$
84.59
/ea
Key Features
Replaces OEM Part
FILTER-X XH01247, FILTREC D108T10B, FILTREC D108T10BV, FILTREC WT484, HY-PRO HP2HL410WB, HY-PRO HP2HL410WV, MAIN FILTER MF0058342, MAIN FILTER MF0575628, MP FILTRI HP0201M10AH, MP FILTRI HP0201M10AHP01, MP FILTRI HP0201M10HA, MP FILTRI HP0201M10HAP01, MP
Filter Media
304 SS WIRE
Height
3.94
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP0201-4-10SS-HC-V
- Zoro #
- G822525535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.94
Details
- Replaces OEM Part
- FILTER-X XH01247, FILTREC D108T10B, FILTREC D108T10BV, FILTREC WT484, HY-PRO HP2HL410WB, HY-PRO HP2HL410WV, MAIN FILTER MF0058342, MAIN FILTER MF0575628, MP FILTRI HP0201M10AH, MP FILTRI HP0201M10AHP01, MP FILTRI HP0201M10HA, MP FILTRI HP0201M10HAP01, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 1.3
- OD Top
- 1.3
- ID Top
- 0.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.