HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0372M25NAP01
- Mfr # PSH101-7-25SS-V
- Zoro # G622509674
product price:Â
$
51.69
/ea
Key Features
Replaces OEM Part
DONALDSON CM1803M, DONALDSON P171711, FBN HI204957, FILTER-X XH01660, FILTREC D311T25A, FILTREC D311T25AV, HY-PRO HP3A1L725WB, HY-PRO HP3A1L725WV, IKRON HHC30017, JURA FILTRATION SH63915, MAIN FILTER MF0059243, MAIN FILTER MF0059244, MP FILTRI HP0372M25AN
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-7-25SS-V
- Zoro #
- G622509674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- DONALDSON CM1803M, DONALDSON P171711, FBN HI204957, FILTER-X XH01660, FILTREC D311T25A, FILTREC D311T25AV, HY-PRO HP3A1L725WB, HY-PRO HP3A1L725WV, IKRON HHC30017, JURA FILTRATION SH63915, MAIN FILTER MF0059243, MAIN FILTER MF0059244, MP FILTRI HP0372M25AN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- ID Top
- 0.9
- OD Top
- 1.65
- OD Bottom
- 1.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.