HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0651P25AN

  • Mfr # PPL9020-3-25P-V

  • Zoro # G422468331


product price:  $13.19
/ea
Sold in multiples of 3 for $39.57

Key Features

Height
3.39
Filter Media
PAPER
Micron Rating
20
Beta Ratio 1
2/20/2026
ID Top
1.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-3-25P-V
Zoro #
G422468331
UPC #
-
Country of Origin
United States

Dimensions

Height
3.39

Details

Filter Media
PAPER
Micron Rating
20
Beta Ratio 1
2/20/2026
ID Top
1.01
OD Top
1.82
Collapse Pressure
305
OD Bottom
1.82
Replaces OEM Part
BALDWIN PT9206, FILTER-X XH01251, FILTREC D110C25A, FILTREC D110C25AV, JURA FILTRATION SH63922, MAIN FILTER MF0058347, MAIN FILTER MF0058348, MP FILTRI HP0651P25AN, MP FILTRI HP0651P25ANP01, MP FILTRI HP0651P25NA, MP FILTRI HP0651P25NAP01, MP FILTRI HP065

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.