HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652M10VN
- Mfr # PPL9020-4-10SS-V
- Zoro # G822488731
product price:Â
$
66.69
/ea
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A10W, FILTER-X XH01286, FILTREC D111T10A, FILTREC D111T10AV, FLOW EZY 692810W, HY-PRO HP20L410WB, HY-PRO HP20L410WV, HY-PRO HP20L45WB, HY-PRO HP20L45WV, JURA FILTRATION SH63932, MAIN FILTER MF0058403, MAIN FILTER MF0058404, MP FILTRI HP06
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-10SS-V
- Zoro #
- G822488731
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62354A10W, FILTER-X XH01286, FILTREC D111T10A, FILTREC D111T10AV, FLOW EZY 692810W, HY-PRO HP20L410WB, HY-PRO HP20L410WV, HY-PRO HP20L45WB, HY-PRO HP20L45WV, JURA FILTRATION SH63932, MAIN FILTER MF0058403, MAIN FILTER MF0058404, MP FILTRI HP06
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.