HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652M60ANP01

  • Mfr # PPL9020-4-60SS-V

  • Zoro # G322463030


product price:  $34.65
/ea
Sold in multiples of 2 for $69.30

Key Features

Height
4.47
Filter Media
304 SS WIRE
OD Top
1.82
ID Top
1.01
Replaces OEM Part
BALDWIN PT23018, DOMANGE CDHP11M60N, DONALDSON 40204, DONALDSON CM2506, DONALDSON P171724, FILTER-MART 311056, FILTER-X XH01294, FILTREC D111T60A, FILTREC D111T60AV, JURA FILTRATION SH63934, MAIN FILTER MF0058417, MAIN FILTER MF0058418, MP FILTRI HP0652M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-60SS-V
Zoro #
G322463030
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Filter Media
304 SS WIRE
OD Top
1.82
ID Top
1.01
Replaces OEM Part
BALDWIN PT23018, DOMANGE CDHP11M60N, DONALDSON 40204, DONALDSON CM2506, DONALDSON P171724, FILTER-MART 311056, FILTER-X XH01294, FILTREC D111T60A, FILTREC D111T60AV, JURA FILTRATION SH63934, MAIN FILTER MF0058417, MAIN FILTER MF0058418, MP FILTRI HP0652M6
Collapse Pressure
305
Micron Rating
60
OD Bottom
1.82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.