Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652P25NA
Mfr # PPL9020-4-25P-V
Zoro # G822462977
product price:Â
$
13.99
/ea
Sold in multiples of 3 for $41.97
Key Features
Replaces OEM Part
FILTER-MART 280370, FILTER-X XH01268, FILTER-X XH01269, FILTREC D111C25A, FILTREC D111C25AV, FLEETGUARD (CUMMINS) HF7792, JURA FILTRATION SH63931, MAIN FILTER MF0058381, MAIN FILTER MF0058382, MP FILTRI HP0652P25AN, MP FILTRI HP0652P25ANP01, MP FILTRI HP0
Filter Media
PAPER
Height
4.47
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-25P-V
- Zoro #
- G822462977
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280370, FILTER-X XH01268, FILTER-X XH01269, FILTREC D111C25A, FILTREC D111C25AV, FLEETGUARD (CUMMINS) HF7792, JURA FILTRATION SH63931, MAIN FILTER MF0058381, MAIN FILTER MF0058382, MP FILTRI HP0652P25AN, MP FILTRI HP0652P25ANP01, MP FILTRI HP0
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- OD Top
- 1.82
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.01