Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0653A03VH
- Mfr # PPL9020-8-3G-HC-V
- Zoro # G322524625
product price:Â
$
49.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B3KP, BALDWIN H8051, BALDWIN H9051, BEHRINGER BE9021803A, BEHRINGER BE9021803AV, CARQUEST 84858, CATERPILLAR 3I1706, CATERPILLAR 8T5550, DONALDSON DT902185UM, DONALDSON P167182, DONALDSON P566337, EPPENSTEINER 169021H3LL2205SP, EPPENSTEINER
Filter Media
MICROGLASS
Height
8.19
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-3G-HC-V
- Zoro #
- G322524625
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91B3KP, BALDWIN H8051, BALDWIN H9051, BEHRINGER BE9021803A, BEHRINGER BE9021803AV, CARQUEST 84858, CATERPILLAR 3I1706, CATERPILLAR 8T5550, DONALDSON DT902185UM, DONALDSON P167182, DONALDSON P566337, EPPENSTEINER 169021H3LL2205SP, EPPENSTEINER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.78
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- ID Top
- 1.05
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.