Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1352A10NV
- Mfr # PSH1351-9-10G-V
- Zoro # G822553330
product price:Â
$
50.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL24110, BALDWIN PT23047MPG, CATERPILLAR 3I2142, DIAMOND DH972FP, DIGOMA DGMH45352, DONALDSON 45352, DONALDSON P171738, FBN HI204956, FILTER-X XH01412, FILTREC D131G10A, FILTREC D131G10AV, HY-PRO HP13NL910MB, HY-PRO HP13NL910MV, IKRON HEK853022
Filter Media
MICROGLASS
Height
9.06
Micron Rating
10
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-10G-V
- Zoro #
- G822553330
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL24110, BALDWIN PT23047MPG, CATERPILLAR 3I2142, DIAMOND DH972FP, DIGOMA DGMH45352, DONALDSON 45352, DONALDSON P171738, FBN HI204956, FILTER-X XH01412, FILTREC D131G10A, FILTREC D131G10AV, HY-PRO HP13NL910MB, HY-PRO HP13NL910MV, IKRON HEK853022
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.09
- ID Top
- 1.08
- OD Bottom
- 2.09
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.