Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201A10HV
- Mfr # PSH3201-5-10G-HC-V
- Zoro # G822482098
product price:Â
$
88.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01527, FILTREC D150G10B, FILTREC D150G10BV, HY-PRO HP32HL410MB, HY-PRO HP32HL410MV, IKRON HHC30013, JURA FILTRATION SH63829, MAIN FILTER MF0058901, MAIN FILTER MF0058902, MP FILTRI HP3201A10AH, MP FILTRI HP3201A10AHP01, MP FILTRI HP3201A10HA, M
Filter Media
MICROGLASS
Height
4.53
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-10G-HC-V
- Zoro #
- G822482098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTER-X XH01527, FILTREC D150G10B, FILTREC D150G10BV, HY-PRO HP32HL410MB, HY-PRO HP32HL410MV, IKRON HHC30013, JURA FILTRATION SH63829, MAIN FILTER MF0058901, MAIN FILTER MF0058902, MP FILTRI HP3201A10AH, MP FILTRI HP3201A10AHP01, MP FILTRI HP3201A10HA, M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 3.07
- ID Top
- 1.58
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.