Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060953
- Mfr # PMH8505-9-10G-HC
- Zoro # G822519909
product price:Â
$
64.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 183211H10SLF000P, EPPENSTEINER 183211H10XLF000P, FILTER-MART 050602, FILTER-X XH02375, FILTREC DMD0011F10B, HYDAC/HYCON 1269235, HYDAC/HYCON 2100D10BH, HYDAC/HYCON 2110D10BH, HY-PRO HP301L1010M, ILVA 6565182, INTERNORMEN 300820, INTERNORMEN 0
Filter Media
MICROGLASS
Height
9.69
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-10G-HC
- Zoro #
- G822519909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 183211H10SLF000P, EPPENSTEINER 183211H10XLF000P, FILTER-MART 050602, FILTER-X XH02375, FILTREC DMD0011F10B, HYDAC/HYCON 1269235, HYDAC/HYCON 2100D10BH, HYDAC/HYCON 2110D10BH, HY-PRO HP301L1010M, ILVA 6565182, INTERNORMEN 300820, INTERNORMEN 0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.01
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.