
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202A03VH
Mfr # PSH3201-9-3G-HC-V
Zoro # G122569802
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Collapse Pressure
3045
OD Top
3.07
Replaces OEM Part
FILTER-X XH01539, FILTREC D151G03B, FILTREC D151G03BV, JURA FILTRATION SH63832, MAIN FILTER MF0058925, MAIN FILTER MF0058926, MP FILTRI HP3202A03AH, MP FILTRI HP3202A03AHP01, MP FILTRI HP3202A03HA, MP FILTRI HP3202A03HAP01, MP FILTRI HP3202A03HV, MP FILTR
Height
9.3
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSH3201-9-3G-HC-V
Zoro #
G122569802
UPC #
-
Country of Origin
United States
Dimensions
Height
9.3
Details
Collapse Pressure
3045
OD Top
3.07
Replaces OEM Part
FILTER-X XH01539, FILTREC D151G03B, FILTREC D151G03BV, JURA FILTRATION SH63832, MAIN FILTER MF0058925, MAIN FILTER MF0058926, MP FILTRI HP3202A03AH, MP FILTRI HP3202A03AHP01, MP FILTRI HP3202A03HA, MP FILTRI HP3202A03HAP01, MP FILTRI HP3202A03HV, MP FILTR
Filter Media
MICROGLASS
ID Top
1.58
Micron Rating
3
OD Bottom
3.07
Beta Ratio 1
200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.