Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204A03VN
- Mfr # PSH3201-20-3G-V
- Zoro # G322564553
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01570, FILTREC D153G03A, FILTREC D153G03AV, HY-PRO HP32NL203MB, HY-PRO HP32NL203MV, MAIN FILTER MF0058999, MAIN FILTER MF0059000, MP FILTRI HP3204A03AN, MP FILTRI HP3204A03ANP01, MP FILTRI HP3204A03NA, MP FILTRI HP3204A03NAP01, MP FILTRI HP3204
Filter Media
MICROGLASS
Height
20.47
Micron Rating
3
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-20-3G-V
- Zoro #
- G322564553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.47
Details
- Replaces OEM Part
- FILTER-X XH01570, FILTREC D153G03A, FILTREC D153G03AV, HY-PRO HP32NL203MB, HY-PRO HP32NL203MV, MAIN FILTER MF0058999, MAIN FILTER MF0059000, MP FILTRI HP3204A03AN, MP FILTRI HP3204A03ANP01, MP FILTRI HP3204A03NA, MP FILTRI HP3204A03NAP01, MP FILTRI HP3204
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.16
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- ID Top
- 1.6
- OD Bottom
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.