HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204M25VNP01

  • Mfr # PSH3201-20-25SS-V

  • Zoro # G922533744


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-X XH01581, FILTREC D153T25A, FILTREC D153T25AV, HY-PRO HP32NL2025WB, HY-PRO HP32NL2025WV, MAIN FILTER MF0059021, MAIN FILTER MF0059022, MP FILTRI HP3204M25AN, MP FILTRI HP3204M25ANP01, MP FILTRI HP3204M25NA, MP FILTRI HP3204M25NAP01, MP FILTRI HP32
Height
20.47
Micron Rating
25
Filter Media
304 SS WIRE
OD Bottom
3.16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-20-25SS-V
Zoro #
G922533744
UPC #
-
Country of Origin
United States

Dimensions

Height
20.47

Details

Replaces OEM Part
FILTER-X XH01581, FILTREC D153T25A, FILTREC D153T25AV, HY-PRO HP32NL2025WB, HY-PRO HP32NL2025WV, MAIN FILTER MF0059021, MAIN FILTER MF0059022, MP FILTRI HP3204M25AN, MP FILTRI HP3204M25ANP01, MP FILTRI HP3204M25NA, MP FILTRI HP3204M25NAP01, MP FILTRI HP32
Micron Rating
25
Filter Media
304 SS WIRE
OD Bottom
3.16
Collapse Pressure
305
ID Top
1.6
OD Top
3.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.