Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D10B25TAV
- Mfr # PPR38-8-25SS-V
- Zoro # G122554020
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D780T25A, FILTREC D780T25AV, MAIN FILTER MF0419079, MAIN FILTER MF0419081, PUROLATOR/FACET 38P0EAM203F1, PUROLATOR/FACET 38P0EAM203N1, WIX D10B25TAV
Filter Media
304 SS WIRE
Height
7.87
Micron Rating
25
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-8-25SS-V
- Zoro #
- G122554020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- FILTREC D780T25A, FILTREC D780T25AV, MAIN FILTER MF0419079, MAIN FILTER MF0419081, PUROLATOR/FACET 38P0EAM203F1, PUROLATOR/FACET 38P0EAM203N1, WIX D10B25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.66
- ID Top
- 1.77
- Collapse Pressure
- 305
- OD Bottom
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.