HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5001A25VNP01
- Mfr # PMP5001-6-25G-V
- Zoro # G422538300
product price:Â
$
57.45
/ea
Key Features
Replaces OEM Part
FILTREC D1100G25A, FILTREC D1100G25AV, MAIN FILTER MF0575643, MAIN FILTER MF0575644, MP FILTRI HP5001A25AN, MP FILTRI HP5001A25ANP01, MP FILTRI HP5001A25VN, MP FILTRI HP5001A25VNP01, PARKER 943511Q
Filter Media
MICROGLASS
Height
6.38
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-6-25G-V
- Zoro #
- G422538300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- FILTREC D1100G25A, FILTREC D1100G25AV, MAIN FILTER MF0575643, MAIN FILTER MF0575644, MP FILTRI HP5001A25AN, MP FILTRI HP5001A25ANP01, MP FILTRI HP5001A25VN, MP FILTRI HP5001A25VNP01, PARKER 943511Q
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.97
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.