HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP5005A03AN
- Mfr # PMP5001-26-3G-V
- Zoro # G122550060
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1104G03A, FILTREC D1104G03AV, MAIN FILTER MF0575695, MAIN FILTER MF0575696, MP FILTRI HP5005A03AN, MP FILTRI HP5005A03ANP01, MP FILTRI HP5005A03VN, MP FILTRI HP5005A03VNP01, PARKER 943524Q
Filter Media
MICROGLASS
Height
25.63
Micron Rating
3
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-26-3G-V
- Zoro #
- G122550060
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1104G03A, FILTREC D1104G03AV, MAIN FILTER MF0575695, MAIN FILTER MF0575696, MP FILTRI HP5005A03AN, MP FILTRI HP5005A03ANP01, MP FILTRI HP5005A03VN, MP FILTRI HP5005A03VNP01, PARKER 943524Q
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.97
- OD Top
- 3.56
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.