
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M1M60ANP01
Mfr # PPL9020-4-60SS-V
Zoro # G522527037
product price:Â $34.65
/ea
Sold in multiples of 2 for $69.30
Key Features
ID Top
1.01
Collapse Pressure
305
OD Bottom
1.82
OD Top
1.82
Height
4.47
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9020-4-60SS-V
Zoro #
G522527037
UPC #
-
Country of Origin
United States
Dimensions
Height
4.47
Details
ID Top
1.01
Collapse Pressure
305
OD Bottom
1.82
OD Top
1.82
Filter Media
304 SS WIRE
Micron Rating
60
Replaces OEM Part
BALDWIN PT23018, DOMANGE CDHP11M60N, DONALDSON 40204, DONALDSON CM2506, DONALDSON P171724, FILTER-MART 311056, FILTER-X XH01294, FILTREC D111T60A, FILTREC D111T60AV, JURA FILTRATION SH63934, MAIN FILTER MF0058417, MAIN FILTER MF0058418, MP FILTRI HP0652M6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.