HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI M4A10AN

  • Mfr # PPL9020-8-10G-V

  • Zoro # G922508735


product price:  $20.69
/ea
Sold in multiples of 2 for $41.38

Key Features

Height
8.19
Replaces OEM Part
AIRFIL AFKOVL91B10, BALDWIN H8047, BALDWIN H8052, BALDWIN H9047, BALDWIN H9052, BEHRINGER BE9020812A, BEHRINGER BE9020812AV, CATERPILLAR 3I0648, DIAGNETICS LPD208V12, DOMANGE CDHP12A10N, DONALDSON CM29002, DONALDSON DT9020814UM, DONALDSON P165015, DONALDS
Beta Ratio 1
200/13
Micron Rating
10
OD Top
1.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-10G-V
Zoro #
G922508735
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Replaces OEM Part
AIRFIL AFKOVL91B10, BALDWIN H8047, BALDWIN H8052, BALDWIN H9047, BALDWIN H9052, BEHRINGER BE9020812A, BEHRINGER BE9020812AV, CATERPILLAR 3I0648, DIAGNETICS LPD208V12, DOMANGE CDHP12A10N, DONALDSON CM29002, DONALDSON DT9020814UM, DONALDSON P165015, DONALDS
Beta Ratio 1
200/13
Micron Rating
10
OD Top
1.82
ID Top
1.01
Collapse Pressure
305
Filter Media
MICROGLASS
OD Bottom
1.82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.