Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP2059
- Mfr # PSCD-5-10G-B
- Zoro # G122473208
product price:Â
$
28.85
/ea
Sold in multiples of 2 for
$57.70
Key Features
Replaces OEM Part
FILTER-MART 343169, HY-PRO HPDL512MB, MP FILTRI MP2059, PARKER 935131, PARKER 935131Q, SCHROEDER DS10, SCHROEDER DS7, SCHROEDER DZ10
Filter Media
MICROGLASS
Height
4.9
Micron Rating
10
OD Bottom
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCD-5-10G-B
- Zoro #
- G122473208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.9
Details
- Replaces OEM Part
- FILTER-MART 343169, HY-PRO HPDL512MB, MP FILTRI MP2059, PARKER 935131, PARKER 935131Q, SCHROEDER DS10, SCHROEDER DS7, SCHROEDER DZ10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.6
- Beta Ratio 1
- 200/13
- ID Top
- 0.99
- OD Top
- 2.6
- Collapse Pressure
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.