HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP2069
- Mfr # PSCJ-9-3G-V
- Zoro # G322503026
product price:Â
$
51.95
/ea
Key Features
Replaces OEM Part
FILTER-MART 395145, FILTER-MART F97359K3V, HY-PRO HPJL93MV, MP FILTRI MP2069, PALL HC9735FDP9Z, PALL HC9735FKP9Z, PALL HC9735FMP9Z, PALL HC9735FUP9Z, SCHROEDER JS1V, SCHROEDER JZ3V
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-9-3G-V
- Zoro #
- G322503026
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 395145, FILTER-MART F97359K3V, HY-PRO HPJL93MV, MP FILTRI MP2069, PALL HC9735FDP9Z, PALL HC9735FKP9Z, PALL HC9735FMP9Z, PALL HC9735FUP9Z, SCHROEDER JS1V, SCHROEDER JZ3V
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Bottom
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
- OD Bottom
- 3.5
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.