Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP3710
- Mfr # PPL9020-8-1G-V
- Zoro # G322508670
product price:Â
$
28.45
/ea
Sold in multiples of 2 for
$56.90
Key Features
Replaces OEM Part
BEHRINGER BE9020802AV, DONALDSON P566199, FILTER-MART F90208K1V, FILTREC D112G01A, FILTREC D112G01AV, HY-PRO HP20L81MB, HY-PRO HP20L81MV, MAIN FILTER MF0058427, MAIN FILTER MF0058428, MP FILTRI MP3710, NATIONAL FILTERS 90081, NATIONAL FILTERS 90081V, PALL
Filter Media
MICROGLASS
Height
8.19
Micron Rating
1
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-1G-V
- Zoro #
- G322508670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- BEHRINGER BE9020802AV, DONALDSON P566199, FILTER-MART F90208K1V, FILTREC D112G01A, FILTREC D112G01AV, HY-PRO HP20L81MB, HY-PRO HP20L81MV, MAIN FILTER MF0058427, MAIN FILTER MF0058428, MP FILTRI MP3710, NATIONAL FILTERS 90081, NATIONAL FILTERS 90081V, PALL
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.01
- OD Bottom
- 1.82
- OD Top
- 1.82
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.