Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP9507
- Mfr # PHY240-6-20G-V
- Zoro # G822524323
product price:Â
$
40.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26020, BALDWIN PT9491MPG, BEHRINGER BE240P25A, BEHRINGER BE240P25AV, DONALDSON 48553, DONALDSON DT0240D25UM, DONALDSON P177002, DONALDSON P566673, EPPENSTEINER 9240H20XLA000P, EPPENSTEINER 9240LAH20SLA000P, EPPENSTEINER 9240LAH20XLA000P, EPPE
Filter Media
MICROGLASS
Height
6.81
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-20G-V
- Zoro #
- G822524323
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26020, BALDWIN PT9491MPG, BEHRINGER BE240P25A, BEHRINGER BE240P25AV, DONALDSON 48553, DONALDSON DT0240D25UM, DONALDSON P177002, DONALDSON P566673, EPPENSTEINER 9240H20XLA000P, EPPENSTEINER 9240LAH20SLA000P, EPPENSTEINER 9240LAH20XLA000P, EPPE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.