HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185740V
- Mfr # PPL9800-4-3G-HC-V
- Zoro # G322507659
product price:Â
$
52.19
/ea
Key Features
Replaces OEM Part
BALDWIN H8115, BALDWIN H8116, BEHRINGER BE9801403A, BEHRINGER BE9801403AV, DONALDSON DT980145UM, DONALDSON P167270, DONALDSON P566406, EPPENSTEINER 169801H3LL2115RP, EPPENSTEINER 169801RH3SLF000P, EPPENSTEINER 169801RH3SLF000V, EPPENSTEINER 169801RH3XLF00
Filter Media
MICROGLASS
Height
4.5
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-3G-HC-V
- Zoro #
- G322507659
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8115, BALDWIN H8116, BEHRINGER BE9801403A, BEHRINGER BE9801403AV, DONALDSON DT980145UM, DONALDSON P167270, DONALDSON P566406, EPPENSTEINER 169801H3LL2115RP, EPPENSTEINER 169801RH3SLF000P, EPPENSTEINER 169801RH3SLF000V, EPPENSTEINER 169801RH3XLF00
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.99
- OD Bottom
- 1.99
- Collapse Pressure
- 3045
- ID Top
- 0.94
Dimensions
- Height
- 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.